Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2082B13

  • Mfr # 2082B13

  • Zoro # G2470891


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
6.5
Number of Teeth
13
Bore Type
Reboreable
Chain Number
2082
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2082B13
Zoro #
G2470891
UPC #
697950046235
Country of Origin
United States

Dimensions

Pitch Dia.
8.357162938
Length through Bore (In.)
2
Outside Dia. (In.)
9.31
Hub Dia. (In.)
4.75
Storage Length
9.31
Storage Height
2
Tooth Thickness
0.575
Caliper Diameter
7.17122981055875
Storage Width
9.31
Roller Width
0.625
Chain Roller Dia.
1.125

Details

Material
Steel
Number of Teeth - Sprockets
6.5
Number of Teeth
13
Bore Type
Reboreable
Chain Number
2082
Max. Bore (In.)
3.25
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
2
Weight
15
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.25
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.