Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1030A11

  • Mfr # 1030A11

  • Zoro # G2449803


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
10.916
Outside Dia. (In.)
12.733
Max. Bore (In.)
8.847
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A11
Zoro #
G2449803
UPC #
697950048796
Country of Origin
United States

Dimensions

Pitch Dia.
10.916
Outside Dia. (In.)
12.733
Length through Bore (In.)
1.25
Chain Roller Dia.
1.25
Storage Length
12.74
Storage Width
12.74
Tooth Thickness
1.25
Roller Width
1.438

Details

Bore Type
Reboreable
Max. Bore (In.)
8.847
Material
Steel
Number of Teeth
11
Pitch
3.075
Type
Engineered Chain
Weight
32.5
Min. Bore
1.5
Chain Number
1030
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.