Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1030A35

  • Mfr # 1030A35

  • Zoro # G2453419


product price: $3,187.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
1030
Pitch Dia.
34.305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030A35
Zoro #
G2453419
UPC #
697950048901
Country of Origin
United States

Dimensions

Pitch Dia.
34.305
Length through Bore (In.)
1.25
Outside Dia. (In.)
36.599
Roller Width
1.438
Chain Roller Dia.
1.25
Storage Width
36.6
Tooth Thickness
1.25
Storage Length
36.6

Details

Material
Steel
Number of Teeth
35
Bore Type
Reboreable
Chain Number
1030
Pitch
3.075
Type
Engineered Chain
Max. Bore (In.)
32.541
Weight
327
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.