Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A11

  • Mfr # 1240A11

  • Zoro # G2449690


product price: $1,023.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Pitch Dia.
14.424
Max. Bore (In.)
11.712
Material
Steel
Number of Teeth
11
Outside Dia. (In.)
16.601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A11
Zoro #
G2449690
UPC #
697950049014
Country of Origin
United States

Dimensions

Pitch Dia.
14.424
Outside Dia. (In.)
16.601
Length through Bore (In.)
1.75
Storage Width
16.61
Chain Roller Dia.
1.75
Storage Length
16.61
Tooth Thickness
1.75
Roller Width
1.875

Details

Max. Bore (In.)
11.712
Material
Steel
Number of Teeth
11
Pitch
4.063
Bore Type
Reboreable
Type
Engineered Chain
Weight
81
Min. Bore
1.5
Chain Number
1240
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.