Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A13

  • Mfr # 1240A13

  • Zoro # G2449681


product price: $1,321.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
19.187
Pitch
4.063
Number of Teeth
13
Max. Bore (In.)
14.359
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A13
Zoro #
G2449681
UPC #
697950049038
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.187
Length through Bore (In.)
1.75
Pitch Dia.
16.979
Chain Roller Dia.
1.75
Storage Length
19.1875
Tooth Thickness
1.75
Roller Width
1.875
Storage Width
19.1875

Details

Pitch
4.063
Number of Teeth
13
Max. Bore (In.)
14.359
Bore Type
Reboreable
Type
Engineered Chain
Material
Steel
Weight
111
Chain Number
1240
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.