Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 1240A6

  • Mfr # 1240A6

  • Zoro # G2453924


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
6
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
8.126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1240A6
Zoro #
G2453924
UPC #
697950048963
Country of Origin
United States

Dimensions

Pitch Dia.
8.126
Length through Bore (In.)
1.75
Outside Dia. (In.)
9.932
Roller Width
1.875
Storage Length
9.9375
Storage Width
9.9375
Chain Roller Dia.
1.75
Tooth Thickness
1.75

Details

Material
Steel
Number of Teeth
6
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Max. Bore (In.)
4.912
Type
Engineered Chain
Weight
26
Surface Treatment
Protective Coating
Min. Bore
0.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.