Zoro Homepage

Spk Eng A Plate, 1240A8

  • Mfr # 1240A8

  • Zoro # G2453839


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
1240
Pitch Dia.
10.617
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240A8
Zoro #
G2453839
UPC #
697950048987
Country of Origin
United States

Dimensions

Pitch Dia.
10.617
Length through Bore (In.)
1.75
Outside Dia. (In.)
13.19
Tooth Thickness
1.75
Storage Length
13.188
Storage Width
13.188
Chain Roller Dia.
1.75
Roller Width
1.875

Details

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
1240
Pitch
4.063
Max. Bore (In.)
7.684
Type
Engineered Chain
Weight
43.1
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.