Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A11

  • Mfr # 124A11

  • Zoro # G2457013


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Type
Engineered Chain
Length through Bore (In.)
1.5
Outside Dia. (In.)
14.998
Bore Type
Reboreable
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A11
Zoro #
G2457013
UPC #
697950068336
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
14.998
Pitch Dia.
14.2
Tooth Thickness
1.5
Roller Width
1.875
Storage Width
15
Storage Length
15
Chain Roller Dia.
1.5

Details

Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
11
Pitch
4
Max. Bore (In.)
11.998
Material
Steel
Weight
63.89
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
124

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.