Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A13

  • Mfr # 124A13

  • Zoro # G2457208


product price: $1,117.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Pitch
4
Type
Engineered Chain
Outside Dia. (In.)
17.604
Length through Bore (In.)
1.5
Pitch Dia.
16.716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124A13
Zoro #
G2457208
UPC #
697950068374
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.604
Length through Bore (In.)
1.5
Pitch Dia.
16.716
Chain Roller Dia.
1.5
Roller Width
1.875
Storage Width
17.609
Tooth Thickness
1.5
Storage Length
17.609

Details

Pitch
4
Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
13
Material
Steel
Max. Bore (In.)
14.604
Weight
88
Min. Bore
1.5
Chain Number
124
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.