Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A14

  • Mfr # 124A14

  • Zoro # G2442164


product price: $1,254.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
17.976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124A14
Zoro #
G2442164
UPC #
697950068398
Country of Origin
United States

Dimensions

Pitch Dia.
17.976
Outside Dia. (In.)
18.9
Length through Bore (In.)
1.5
Tooth Thickness
1.5
Storage Width
18.9
Roller Width
1.875
Storage Length
18.9
Chain Roller Dia.
1.5

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
124
Type
Engineered Chain
Pitch
4
Max. Bore (In.)
15.9
Weight
108
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.