Zoro Homepage

Spk Eng A Plate, 124A6

  • Mfr # 124A6

  • Zoro # G2443199


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
6
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A6
Zoro #
G2443199
UPC #
697950068237
Country of Origin
United States

Dimensions

Pitch Dia.
8
Length through Bore (In.)
1.5
Outside Dia. (In.)
8.303
Chain Roller Dia.
1.5
Tooth Thickness
1.5
Storage Width
8.313
Storage Length
8.313
Roller Width
1.875

Details

Material
Steel
Number of Teeth
6
Bore Type
Reboreable
Chain Number
124
Type
Engineered Chain
Pitch
4
Max. Bore (In.)
5.303
Weight
19
Number of Rows
1
Min. Bore
0.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.