Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A7

  • Mfr # 124A7

  • Zoro # G2442009


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
9.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A7
Zoro #
G2442009
UPC #
697950068251
Country of Origin
United States

Dimensions

Pitch Dia.
9.22
Outside Dia. (In.)
9.681
Length through Bore (In.)
1.5
Chain Roller Dia.
1.5
Storage Length
9.68
Tooth Thickness
1.5
Storage Width
9.68
Roller Width
1.875

Details

Material
Steel
Number of Teeth
7
Bore Type
Reboreable
Chain Number
124
Max. Bore (In.)
6.681
Pitch
4
Type
Engineered Chain
Weight
25.16
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.