Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 124A9

  • Mfr # 124A9

  • Zoro # G2442304


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
11.696
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124A9
Zoro #
G2442304
UPC #
697950068299
Country of Origin
United States

Dimensions

Pitch Dia.
11.696
Outside Dia. (In.)
12.365
Length through Bore (In.)
1.5
Roller Width
1.875
Storage Width
12.359
Storage Length
12.359
Tooth Thickness
1.5
Chain Roller Dia.
1.5

Details

Material
Steel
Number of Teeth
9
Bore Type
Reboreable
Chain Number
124
Type
Engineered Chain
Max. Bore (In.)
9.365
Pitch
4
Weight
42
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.