Zoro Homepage

Spk Eng A Plate, 132A11

  • Mfr # 132A11

  • Zoro # G2458258


product price: $3,380.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
132
Pitch Dia.
21.478
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132A11
Zoro #
G2458258
UPC #
697950068831
Country of Origin
United States

Dimensions

Pitch Dia.
21.478
Length through Bore (In.)
2.75
Outside Dia. (In.)
22.479
Storage Width
23.484
Roller Width
2.625
Tooth Thickness
2.75
Storage Length
23.484
Chain Roller Dia.
1.718

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
132
Pitch
6.05
Max. Bore (In.)
18.479
Type
Engineered Chain
Weight
279.69
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.