Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 132A12

  • Mfr # 132A12

  • Zoro # G2458273


product price: $3,756.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
132
Pitch Dia.
23.377
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132A12
Zoro #
G2458273
UPC #
697950068855
Country of Origin
United States

Dimensions

Pitch Dia.
23.377
Outside Dia. (In.)
24.812
Length through Bore (In.)
2.75
Chain Roller Dia.
1.718
Storage Width
24.813
Tooth Thickness
2.75
Roller Width
2.625
Storage Length
24.813

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
132
Type
Engineered Chain
Max. Bore (In.)
20.454
Pitch
6.05
Weight
338
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.