Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 132A6

  • Mfr # 132A6

  • Zoro # G2457908


product price: $1,177.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
6
Bore Type
Reboreable
Chain Number
132
Pitch Dia.
12.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132A6
Zoro #
G2457908
UPC #
697950068732
Country of Origin
United States

Dimensions

Pitch Dia.
12.1
Length through Bore (In.)
2.75
Outside Dia. (In.)
12.354
Tooth Thickness
2.75
Storage Width
12.359
Roller Width
2.625
Chain Roller Dia.
1.718
Storage Length
12.359

Details

Material
Steel
Number of Teeth
6
Bore Type
Reboreable
Chain Number
132
Pitch
6.05
Type
Engineered Chain
Max. Bore (In.)
8.354
Weight
79
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.