Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 132A7

  • Mfr # 132A7

  • Zoro # G2456130


product price: $1,543.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Outside Dia. (In.)
14.438
Max. Bore (In.)
10.438
Number of Teeth
7
Pitch
6.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
132A7
Zoro #
G2456130
UPC #
697950068756
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.438
Pitch Dia.
13.945
Length through Bore (In.)
2.75
Storage Width
14.438
Chain Roller Dia.
1.718
Storage Length
14.438
Roller Width
2.625
Tooth Thickness
2.75

Details

Bore Type
Reboreable
Max. Bore (In.)
10.438
Number of Teeth
7
Pitch
6.05
Material
Steel
Type
Engineered Chain
Weight
111
Number of Rows
1
Chain Number
132
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.