Zoro Homepage

Spk Eng A Plate, 132A8

  • Mfr # 132A8

  • Zoro # G2456672


product price: $1,830.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
16.481
Pitch
6.05
Bore Type
Reboreable
Material
Steel
Type
Engineered Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132A8
Zoro #
G2456672
UPC #
697950068770
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.481
Length through Bore (In.)
2.75
Pitch Dia.
15.809
Chain Roller Dia.
1.718
Storage Length
16.484
Roller Width
2.625
Storage Width
16.484
Tooth Thickness
2.75

Details

Pitch
6.05
Bore Type
Reboreable
Material
Steel
Type
Engineered Chain
Max. Bore (In.)
12.481
Number of Teeth
8
Weight
149
Min. Bore
1.5
Number of Rows
1
Chain Number
132
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.