Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 132A9

  • Mfr # 132A9

  • Zoro # G2455762


product price: $2,230.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
2.75
Type
Engineered Chain
Max. Bore (In.)
14.497
Pitch Dia.
17.69
Outside Dia. (In.)
18.497
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132A9
Zoro #
G2455762
UPC #
697950068794
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.75
Pitch Dia.
17.69
Outside Dia. (In.)
18.497
Tooth Thickness
2.75
Chain Roller Dia.
1.718
Roller Width
2.625
Storage Width
18.5
Storage Length
18.5

Details

Type
Engineered Chain
Max. Bore (In.)
14.497
Material
Steel
Bore Type
Reboreable
Number of Teeth
9
Pitch
6.05
Weight
185.22
Chain Number
132
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.