Zoro Homepage

Spk Eng A Plate, 238A36

  • Mfr # 238A36

  • Zoro # G2448038


product price: $4,583.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
238
Pitch Dia.
40.159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238A36
Zoro #
G2448038
UPC #
697950068176
Country of Origin
United States

Dimensions

Pitch Dia.
40.159
Outside Dia. (In.)
42.044
Length through Bore (In.)
1.25
Tooth Thickness
1.25
Storage Width
42.044
Chain Roller Dia.
1.75
Storage Length
42.044
Roller Width
1.438

Details

Material
Steel
Number of Teeth
36
Bore Type
Reboreable
Chain Number
238
Max. Bore (In.)
37.63
Type
Engineered Chain
Pitch
3.5
Weight
430
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.