Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 62A17

  • Mfr # 62A17

  • Zoro # G2459533


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
9.001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62A17
Zoro #
G2459533
UPC #
697950048475
Country of Origin
United States

Dimensions

Pitch Dia.
9.001
Length through Bore (In.)
0.75
Outside Dia. (In.)
9.673
Storage Width
9.67
Chain Roller Dia.
0.8125
Tooth Thickness
0.75
Roller Width
0.812
Storage Length
9.67

Details

Material
Steel
Number of Teeth
17
Bore Type
Reboreable
Chain Number
62
Pitch
1.654
Max. Bore (In.)
7.598
Type
Engineered Chain
Weight
12
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.9375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.