Zoro Homepage

Spk Eng A Plate, 635A12

  • Mfr # 635A12

  • Zoro # G2460041


product price: $1,445.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
635
Pitch Dia.
17.388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635A12
Zoro #
G2460041
UPC #
697950068473
Country of Origin
United States

Dimensions

Pitch Dia.
17.388
Outside Dia. (In.)
19.506
Length through Bore (In.)
1.75
Tooth Thickness
1.75
Storage Length
19.51
Chain Roller Dia.
2.25
Storage Width
19.51
Roller Width
2

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
635
Type
Engineered Chain
Max. Bore (In.)
13.669
Pitch
4.5
Weight
108
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.