Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 78A12

  • Mfr # 78A12

  • Zoro # G3312542


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
10.081
Bore Type
Reboreable
Type
Engineered Chain
Weight
19
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78A12
Zoro #
G3312542
UPC #
697950048604
Country of Origin
United States

Dimensions

Pitch Dia.
10.081
Outside Dia. (In.)
10.75
Length through Bore (In.)
0.875
Chain Roller Dia.
0.875
Storage Length
10.75
Roller Width
0.938
Storage Width
10.75
Tooth Thickness
7/8

Details

Bore Type
Reboreable
Type
Engineered Chain
Weight
19
Number of Teeth
12
Pitch
2.609
Max. Bore (In.)
8.487
Material
Steel
Number of Rows
1
Min. Bore
1.25
Chain Number
78
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.