Zoro Homepage

Spk Eng A Plate, 82A12

  • Mfr # 82A12

  • Zoro # G2442663


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
11.882
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A12
Zoro #
G2442663
UPC #
697950067957
Country of Origin
United States

Dimensions

Pitch Dia.
11.882
Length through Bore (In.)
1.102
Outside Dia. (In.)
12.476
Tooth Thickness
1.125
Chain Roller Dia.
1.219
Storage Length
12.48
Roller Width
1.25
Storage Width
12.48

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
82
Type
Engineered Chain
Pitch
3.075
Max. Bore (In.)
10.101
Weight
32.16
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.