Zoro Homepage

Spk Eng A Plate, 82A14

  • Mfr # 82A14

  • Zoro # G2443390


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
13.819
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A14
Zoro #
G2443390
UPC #
697950067995
Country of Origin
United States

Dimensions

Pitch Dia.
13.819
Outside Dia. (In.)
14.473
Length through Bore (In.)
1.102
Storage Width
14.47
Chain Roller Dia.
1.219
Storage Length
14.47
Tooth Thickness
1.125
Roller Width
1.25

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
82
Type
Engineered Chain
Pitch
3.075
Max. Bore (In.)
12.097
Weight
44
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.