Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng A Plate, 82A15

  • Mfr # 82A15

  • Zoro # G2442928


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
14.791
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82A15
Zoro #
G2442928
UPC #
697950068015
Country of Origin
United States

Dimensions

Pitch Dia.
14.791
Outside Dia. (In.)
15.467
Length through Bore (In.)
1.102
Chain Roller Dia.
1.219
Roller Width
1.25
Tooth Thickness
1.125
Storage Width
15.47
Storage Length
15.47

Details

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
82
Pitch
3.075
Max. Bore (In.)
13.092
Type
Engineered Chain
Weight
52
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.