Zoro Homepage

Spk Eng A Plate, 82A7

  • Mfr # 82A7

  • Zoro # G2445350


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
5.01
Outside Dia. (In.)
7.385
Material
Steel
Length through Bore (In.)
1.102
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82A7
Zoro #
G2445350
UPC #
697950067858
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.385
Length through Bore (In.)
1.102
Pitch Dia.
7.088
Roller Width
1.25
Tooth Thickness
1.125
Storage Width
7.385
Storage Length
7.385
Chain Roller Dia.
1.219

Details

Max. Bore (In.)
5.01
Material
Steel
Bore Type
Reboreable
Pitch
3.075
Type
Engineered Chain
Number of Teeth
7
Weight
12.6
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25
Chain Number
82

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.