Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1030C19

  • Mfr # 1030C19

  • Zoro # G2455683


product price: $1,500.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Type
Engineered Chain
Hub Dia. (In.)
6.5
Length through Bore (In.)
5.75
Number of Teeth
19
Outside Dia. (In.)
20.591
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030C19
Zoro #
G2455683
UPC #
697950069456
Country of Origin
United States

Dimensions

Hub Dia. (In.)
6.5
Length through Bore (In.)
5.75
Outside Dia. (In.)
20.591
Pitch Dia.
18.682
Storage Length
20.59
Tooth Thickness
1.25
Roller Width
1.438
Chain Roller Dia.
1.25
Storage Width
20.59

Details

Type
Engineered Chain
Number of Teeth
19
Material
Steel
Pitch
3.075
Max. Bore (In.)
4.063
Bore Type
Reboreable
Weight
138
Number of Rows
1
Chain Number
1030
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.