Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1207C10

  • Mfr # 1207C10

  • Zoro # G2465343


product price: $2,019.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
1207
Pitch Dia.
16.18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1207C10
Zoro #
G2465343
UPC #
697950068602
Country of Origin
United States

Dimensions

Pitch Dia.
16.18
Hub Dia. (In.)
6.5
Length through Bore (In.)
5.5
Outside Dia. (In.)
18.498
Chain Roller Dia.
2.5
Storage Width
18.5
Roller Width
2.688
Storage Length
18.5
Tooth Thickness
2.25

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
1207
Max. Bore (In.)
4.063
Pitch
5
Type
Engineered Chain
Weight
160
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.