Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 1240C12

  • Mfr # 1240C12

  • Zoro # G2449663


product price: $1,608.99
/ea
Additional $70.00 delivery surcharge applies per item.
See details

Key Features

Bore Type
Reboreable
Length through Bore (In.)
6
Number of Teeth
12
Hub Dia. (In.)
7
Pitch
4.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240C12
Zoro #
G2449663
UPC #
697950069630
Country of Origin
United States

Dimensions

Length through Bore (In.)
6
Hub Dia. (In.)
7
Outside Dia. (In.)
17.898
Pitch Dia.
15.699
Tooth Thickness
1.75
Storage Length
17.9
Storage Width
17.9
Chain Roller Dia.
1.75
Roller Width
1.875

Details

Bore Type
Reboreable
Number of Teeth
12
Pitch
4.063
Type
Engineered Chain
Max. Bore (In.)
4.563
Material
Steel
Weight
140
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
1240
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.