Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 124C10

  • Mfr # 124C10

  • Zoro # G2443628


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
12.944
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124C10
Zoro #
G2443628
UPC #
697950068329
Country of Origin
United States

Dimensions

Pitch Dia.
12.944
Length through Bore (In.)
4.75
Hub Dia. (In.)
5.75
Outside Dia. (In.)
13.686
Tooth Thickness
1.5
Storage Length
13.685
Storage Width
13.685
Roller Width
1.875
Chain Roller Dia.
1.5

Details

Material
Steel
Number of Teeth
10
Bore Type
Reboreable
Chain Number
124
Max. Bore (In.)
3.375
Type
Engineered Chain
Pitch
4
Weight
75.18
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.