Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 124C11

  • Mfr # 124C11

  • Zoro # G2442298


product price: $1,257.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
124
Pitch Dia.
14.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124C11
Zoro #
G2442298
UPC #
697950068343
Country of Origin
United States

Dimensions

Pitch Dia.
14.2
Outside Dia. (In.)
14.998
Length through Bore (In.)
4.75
Hub Dia. (In.)
6.25
Storage Width
15
Roller Width
1.875
Chain Roller Dia.
1.5
Storage Length
15
Tooth Thickness
1.5

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
124
Max. Bore (In.)
3.813
Pitch
4
Type
Engineered Chain
Weight
90.88
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.