Zoro Homepage

Spk Eng C, 124C8

  • Mfr # 124C8

  • Zoro # G2444118


product price: $725.99
/ea
Free Shipping & Returns

Key Features

Type
Engineered Chain
Material
Steel
Hub Dia. (In.)
5.75
Pitch Dia.
10.452
Number of Teeth
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124C8
Zoro #
G2444118
UPC #
697950068282
Country of Origin
United States

Dimensions

Hub Dia. (In.)
5.75
Pitch Dia.
10.452
Outside Dia. (In.)
11.032
Length through Bore (In.)
4.75
Chain Roller Dia.
1.5
Storage Width
11.031
Storage Length
11.031
Roller Width
1.875
Tooth Thickness
1.5

Details

Type
Engineered Chain
Material
Steel
Number of Teeth
8
Max. Bore (In.)
3.375
Pitch
4
Bore Type
Reboreable
Weight
57
Surface Treatment
Protective Coating
Chain Number
124
Number of Rows
1
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.