Zoro Homepage

Spk Eng C, 132C12

  • Mfr # 132C12

  • Zoro # G2455744


product price: $4,161.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Bore Type
Reboreable
Length through Bore (In.)
6.375
Outside Dia. (In.)
24.812
Pitch Dia.
23.377
Pitch
6.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132C12
Zoro #
G2455744
UPC #
697950068862
Country of Origin
United States

Dimensions

Length through Bore (In.)
6.375
Outside Dia. (In.)
24.812
Pitch Dia.
23.377
Hub Dia. (In.)
7.5
Roller Width
2.625
Tooth Thickness
2.75
Chain Roller Dia.
1.718
Storage Width
24.813
Storage Length
24.813

Details

Bore Type
Reboreable
Pitch
6.05
Material
Steel
Max. Bore (In.)
4.813
Number of Teeth
12
Type
Engineered Chain
Weight
381.1
Number of Rows
1
Min. Bore
1.5
Chain Number
132
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.