Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 132C9

  • Mfr # 132C9

  • Zoro # G2456639


product price: $2,641.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
4.813
Hub Dia. (In.)
7.5
Number of Teeth
9
Type
Engineered Chain
Pitch Dia.
17.69
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132C9
Zoro #
G2456639
UPC #
697950068800
Country of Origin
United States

Dimensions

Hub Dia. (In.)
7.5
Pitch Dia.
17.69
Outside Dia. (In.)
18.497
Length through Bore (In.)
6.375
Storage Length
18.5
Chain Roller Dia.
1.718
Storage Width
18.5
Tooth Thickness
2.75
Roller Width
2.625

Details

Max. Bore (In.)
4.813
Number of Teeth
9
Type
Engineered Chain
Pitch
6.05
Bore Type
Reboreable
Material
Steel
Weight
228.8
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
132
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.