Zoro Homepage

Spk Eng C, 62C12

  • Mfr # 62C12

  • Zoro # G2458903


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
62
Pitch Dia.
6.391
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62C12
Zoro #
G2458903
UPC #
697950069012
Country of Origin
United States

Dimensions

Pitch Dia.
6.391
Length through Bore (In.)
3.125
Outside Dia. (In.)
6.99
Hub Dia. (In.)
4.25
Chain Roller Dia.
0.8125
Tooth Thickness
0.75
Storage Width
6.99
Roller Width
0.812
Storage Length
6.99

Details

Material
Steel
Number of Teeth
12
Bore Type
Reboreable
Chain Number
62
Max. Bore (In.)
2.375
Type
Engineered Chain
Pitch
1.654
Weight
15.8
Min. Bore
0.9375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.