Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 78C11

  • Mfr # 78C11

  • Zoro # G2466560


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
11
Hub Dia. (In.)
5.25
Max. Bore (In.)
3.25
Pitch
2.609
Outside Dia. (In.)
9.894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C11
Zoro #
G2466560
UPC #
697950069180
Country of Origin
United States

Dimensions

Hub Dia. (In.)
5.25
Outside Dia. (In.)
9.894
Pitch Dia.
9.262
Length through Bore (In.)
3.875
Tooth Thickness
7/8
Roller Width
0.938
Storage Width
9.894
Storage Length
9.894
Chain Roller Dia.
0.875

Details

Number of Teeth
11
Max. Bore (In.)
3.25
Pitch
2.609
Bore Type
Reboreable
Material
Steel
Type
Engineered Chain
Weight
35
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.