Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 78C17

  • Mfr # 78C17

  • Zoro # G2467918


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Type
Engineered Chain
Material
Steel
Number of Teeth
17
Hub Dia. (In.)
5.5
Outside Dia. (In.)
14.957
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78C17
Zoro #
G2467918
UPC #
697950069241
Country of Origin
United States

Dimensions

Hub Dia. (In.)
5.5
Outside Dia. (In.)
14.957
Pitch Dia.
14.199
Length through Bore (In.)
4.5
Tooth Thickness
7/8
Storage Width
14.957
Storage Length
14.957
Roller Width
0.938
Chain Roller Dia.
0.875

Details

Type
Engineered Chain
Material
Steel
Number of Teeth
17
Max. Bore (In.)
3.313
Bore Type
Reboreable
Pitch
2.609
Weight
61.29
Surface Treatment
Protective Coating
Min. Bore
1.5
Number of Rows
1
Chain Number
78

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.