Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 78C8

  • Mfr # 78C8

  • Zoro # G3357248


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.299
Length through Bore (In.)
3.125
Weight
21
Max. Bore (In.)
2.813
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78C8
Zoro #
G3357248
UPC #
697950069159
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.299
Length through Bore (In.)
3.125
Hub Dia. (In.)
4.75
Pitch Dia.
6.817
Roller Width
0.938
Tooth Thickness
0.875
Storage Length
7.296875
Chain Roller Dia.
0.875
Storage Width
7.296875

Details

Weight
21
Max. Bore (In.)
2.813
Bore Type
Reboreable
Pitch
2.609
Number of Teeth
8
Material
Steel
Type
Engineered Chain
Surface Treatment
Protective Coating
Chain Number
78
Min. Bore
0.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.