Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 82C13

  • Mfr # 82C13

  • Zoro # G2444151


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Pitch Dia.
12.85
Material
Steel
Outside Dia. (In.)
13.476
Length through Bore (In.)
4.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C13
Zoro #
G2444151
UPC #
697950067988
Country of Origin
United States

Dimensions

Pitch Dia.
12.85
Outside Dia. (In.)
13.476
Length through Bore (In.)
4.375
Hub Dia. (In.)
5.75
Storage Width
13.476
Storage Length
13.48
Tooth Thickness
1.125
Chain Roller Dia.
1.219
Roller Width
1.25

Details

Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
3.375
Type
Engineered Chain
Pitch
3.075
Number of Teeth
13
Weight
62
Min. Bore
1.25
Chain Number
82
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.