Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C, 82C14

  • Mfr # 82C14

  • Zoro # G2447408


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
82
Pitch Dia.
13.819
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C14
Zoro #
G2447408
UPC #
697950068008
Country of Origin
United States

Dimensions

Pitch Dia.
13.819
Outside Dia. (In.)
14.473
Hub Dia. (In.)
5.75
Length through Bore (In.)
4.375
Chain Roller Dia.
1.219
Roller Width
1.25
Storage Width
14.473
Tooth Thickness
1.125
Storage Length
14.47

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
82
Max. Bore (In.)
3.375
Type
Engineered Chain
Pitch
3.075
Weight
70
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.