Zoro Homepage

Spk Eng C, 82C16

  • Mfr # 82C16

  • Zoro # G2444669


product price: $1,179.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Type
Engineered Chain
Outside Dia. (In.)
16.459
Bore Type
Reboreable
Number of Teeth
16
Pitch
3.075
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C16
Zoro #
G2444669
UPC #
697950068046
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.459
Hub Dia. (In.)
6.5
Pitch Dia.
15.762
Length through Bore (In.)
5.625
Tooth Thickness
1.125
Roller Width
1.25
Storage Length
16.46
Chain Roller Dia.
1.219
Storage Width
16.459

Details

Type
Engineered Chain
Bore Type
Reboreable
Number of Teeth
16
Pitch
3.075
Material
Steel
Max. Bore (In.)
4.063
Weight
98.69
Chain Number
82
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.