Zoro Homepage

Spk Eng C, 82C18

  • Mfr # 82C18

  • Zoro # G2450549


product price: $1,266.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.

Key Features

Material
Steel
Hub Dia. (In.)
6.5
Outside Dia. (In.)
18.439
Type
Engineered Chain
Length through Bore (In.)
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82C18
Zoro #
G2450549
UPC #
697950068084
Country of Origin
United States

Dimensions

Hub Dia. (In.)
6.5
Outside Dia. (In.)
18.439
Length through Bore (In.)
5.625
Pitch Dia.
17.709
Roller Width
1.25
Chain Roller Dia.
1.219
Tooth Thickness
1.125
Storage Width
18.439
Storage Length
18.438

Details

Material
Steel
Type
Engineered Chain
Bore Type
Reboreable
Pitch
3.075
Number of Teeth
18
Max. Bore (In.)
4.063
Weight
115
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
82

Description

This MARTIN SPROCKET & GEAR brand Spk Eng C, 82C18 is made of steel and has a hub diameter of 6.5 inches, an outside diameter of 18.439 inches, a length through bore of 5.625 inches, a reboreable bore type, a pitch of 3.075 inches, a pitch diameter of 17.709 inches, 18 teeth, a maximum bore of 4.063 inches, a weight of 115, a roller width of 1.25 inches, a minimum bore of 1.5 inches, a chain roller diameter of 1.219 inches, a tooth thickness of 1.125 inches, a storage width of 18.439 inches, a storage length of 18.438 inches, one row, a protective coating surface treatment, and a chain number of 82.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.