Zoro Homepage

Spk Eng C Bs, 124CS11 3 7/16

  • Mfr # 124CS11 3 7/16

  • Zoro # G2531679


product price: $1,272.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
14.998
Weight
78
Material
Steel
Pitch Diameter
14.2
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124CS11 3 7/16
Zoro #
G2531679
UPC #
697950323978
Country of Origin
United States

Dimensions

Outside Diameter
14.998
Pitch Diameter
14.2
Pitch Dia.
4
Length through Bore
4.75
Storage Width
15
Set Screw Size
5/8-11X5/8
Tooth Thickness
1.5
Storage Length
15
Roller Width
1.875
Keyway Size
7/8 X 7/16
Chain Roller Dia.
1.5
Hub Dia.
6.25

Details

Weight
78
Material
Steel
Surface Treatment
Protective Coating
Stocked Finished Bore
3.4375
Number of Teeth
11
Set Screw Location
2, over key/90
Chain Number
124
Bore Type
Bored to Size
Number of Rows
1
Chain Type
Engineered Chain
Number of Set Screws
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.