Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS11 2 15/16

  • Mfr # 78CS11 2 15/16

  • Zoro # G2533541


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Weight
26
Material
Steel
Outside Diameter
9.894
Pitch Dia.
2.609
Hub Dia.
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS11 2 15/16
Zoro #
G2533541
UPC #
697950324180
Country of Origin
United States

Dimensions

Outside Diameter
9.894
Pitch Dia.
2.609
Hub Dia.
5.25
Storage Length
9.894
Storage Width
9.894
Length through Bore
3.875
Roller Width
0.938
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Set Screw Size
5/8-11X5/8
Keyway Size
3/4 X 3/8
Pitch Diameter
9.26

Details

Weight
26
Material
Steel
Number of Set Screws
2
Chain Type
Engineered Chain
Stocked Finished Bore
2.9375
Number of Rows
1
Set Screw Location
2, over key/90
Chain Number
78
Bore Type
Bored to Size
Number of Teeth
11
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.