Spk Idler Ball Bearing Plastic, 80BB12NM 3/4

  • Mfr # 80BB12NM 3/4

  • Zoro # G7039430


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.332
Bore Dia.
0.75
Material
Plastic
Length through Bore
0.96
Weight
0.43
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BB12NM 3/4
Zoro #
G7039430
UPC #
697950353128
Country of Origin
United States

Dimensions

Outside Dia.
4.332
Bore Dia.
0.75
Length through Bore
0.96
Chain Roller Dia.
0.625
Pitch Dia.
1
Storage Length
4.625
Caliper Diameter
3.239
Roller Width
0.625
Pitch Diameter
3.8637
Storage Height
1
Storage Width
4.625
Hub Dia.
2.66
Tooth Thickness
0.575

Details

Material
Plastic
Weight
0.43
Chain Number
80
Number of Teeth
12
Hardened Teeth
No
Bore Type
Bearing
Surface Treatment
Protective Coating
Number of Rows
1
Accessory Type
Chain Tightener Part #E5006
Roller Bearing Type
Ball Bearing
Chain Type
Idler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.