Zoro Homepage

Spk Idler Needle Bearing, 41NB19H 1

  • Mfr # 41NB19H 1

  • Zoro # G7035982


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Type
NEEDLE BEARING
Bore Dia. (In.)
1
Outside Dia. (In.)
3.3
Cage Material
Steel
Weight
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41NB19H 1
Zoro #
G7035982
UPC #
697950340852
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1
Outside Dia. (In.)
3.3
Tooth Thickness
0.227
Storage Width
3.625
Pitch Diameter
3.038
Length through Bore
1
Storage Length
3.625
Storage Height
1.0625
Chain Roller Dia.
0.306
Pitch Dia.
0.5
Caliper Diameter
2.721
Roller Width
0.25
Hub Dia.
2.5

Details

Type
NEEDLE BEARING
Cage Material
Steel
Weight
1.1
Bore Type
Bearing
Number of Teeth
19
Chain Number
41
Chain Type
Idler
Accessory Type
Chain Tightener Part #E5006
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
YES

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.