Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A34

  • Mfr # 100A34

  • Zoro # G2459472


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
34
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
13.5474
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A34
Zoro #
G2459472
UPC #
697950023311
Country of Origin
United States

Dimensions

Pitch Dia.
13.5474
Length through Bore (In.)
0.692
Outside Dia. (In.)
14.24
Storage Width
14.24
Storage Height
0.692
Storage Length
14.24
Caliper Diameter
12.7974

Details

Material
Steel
Number of Teeth
34
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Max. Bore (In.)
12.21
Sprocket Hub Type
A
Weight
25.59
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.