Zoro Homepage

Spk Roller A, 100A46

  • Mfr # 100A46

  • Zoro # G2458063


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
46
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
18.3171
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A46
Zoro #
G2458063
UPC #
697950023540
Country of Origin
United States

Dimensions

Pitch Dia.
18.3171
Length through Bore (In.)
0.692
Outside Dia. (In.)
19.024
Caliper Diameter
17.5671
Storage Height
0.692
Storage Width
19.024
Storage Length
19.024

Details

Material
Steel
Number of Teeth
46
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Max. Bore (In.)
16.994
Type
Standard ANSI Roller
Weight
47.32
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.