Zoro Homepage

Spk Roller A, 100A47

  • Mfr # 100A47

  • Zoro # G2458011


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
47
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
18.7146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A47
Zoro #
G2458011
UPC #
697950023557
Country of Origin
United States

Dimensions

Pitch Dia.
18.7146
Outside Dia. (In.)
19.423
Length through Bore (In.)
0.692
Storage Length
19.423
Storage Width
19.423
Caliper Diameter
17.9541
Storage Height
0.692

Details

Material
Steel
Number of Teeth
47
Bore Type
Reboreable
Chain Number
100
Type
Standard ANSI Roller
Sprocket Hub Type
A
Max. Bore (In.)
17.393
Weight
49.44
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.